Skip Content
MICROMETER-DIGITAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MICROMETER-DIGITAL

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA733XFL1
  • Mfr. Model # 733XFL1
  • UNSPSC # 41111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Includes Fitted Case, Battery, Spanner
  • Features -
  • Item Electronic Outside Micrometer
  • SPC Output Yes
  • Spindle Flat
  • Anvil Flat
  • Lock Nut Type Ring
  • Thimble Friction
  • Resolution 0.00005"/0.001mm
  • Range 0 - 1"/0 - 25mm
  • Long Form Calibration Certificate No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list