Skip Content
MICROMETER DIGITAL DISC 0-1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MICROMETER DIGITAL DISC 0-1IN

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT223-125
  • Mfr. Model # 223-125
  • UNSPSC # 41111601
  • CATALOGUE PAGE # 669
  • Shipping Weight 0.8 lbs

Product Details

Digital disc micrometer measures the root tangent of spur gears and helical gears. Features inclde an extra large LCD readout, origin setting, zero setting, and auto-sleep.

Technical Specs

  • Includes Key Spanner, Fitted Carrying Case
  • Item Disk Micrometer
  • Features Diameter of Measuring Disk: 0.787"/20mm, 0.028"/0.7mm (1mm: Modelsover100mm) Edge Thickness to Enter Narrow Recesses, with Ratchet Stop for Constant Force, with Standard Bar Except for 0 - 1"/0 - 25mm Model, with Output (Series 323), the Series 223 is Provided with A Mechanical Digit Counter for Quick Reading of Measurements, Supplier in Fitted Plastic Case (Over 100mm Models Supplied Wooden Cases)
  • Operation Mechanical Digital
  • Range 0" - 1"
  • Resolution 0.001"
  • SPC Output Yes
  • Spindle Disk
  • Anvil Disk
  • Lock Nut Type Lever
  • Certification Certificate of Inspection
  • Anvil Material Carbide
  • Rotating Spindle (Yes/No) Yes
  • Anvil Size 0.79"
  • Spindle Material Carbide
  • Spindle Size 0.79"
  • IP Rating 65
  • Thimble Ratchet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list