Skip Content
Discontinued with Replacement
MICROMETER DIGITAL 0-1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MICROMETER DIGITAL 0-1IN

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT293-831
  • Mfr. Model # 293-831
  • UNSPSC # 41111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.04 lbs
Suggested Replacement Product
MDC MICROMETER,0-25MM,0-1IN

Price: NA

Technical Specs

  • Includes Fitted Plastic Case
  • Features Provided with a Zero Set and in/mm Keys
  • Item Digimatic Micrometer
  • Range 0-1"/0-25.4 mm
  • SPC Output No
  • Resolution 0.00005"/0.001 mm
  • Thimble Ratchet
  • Anvil Flat Carbide Tipped
  • Spindle Flat
  • Long Form Calibration Certificate No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list