Skip Content
Discontinued with Replacement
MICROMETER DIGIT 1-2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MICROMETER DIGIT 1-2IN

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT323-351
  • Mfr. Model # 323-351
  • UNSPSC # 41111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.54 lbs
Suggested Replacement Product
MICROMETER,DISC,1" - 2",SPC,CARBIDE

Price: NA

Product Details

Digital disc micrometer. Range 1 - 2 inches (25.4 - 50.8 mm). Resolution 0.00005 inches/0.01 mm. Features SPC output and ratchet stop with constant force.

Technical Specs

  • Range 1 - 2"/25.4 - 50.8 mm
  • Resolution 0.00005"/0.001 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list