Skip Content
Discontinued with Replacement
MICROMETER DIGIMATIC 1-2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MICROMETER DIGIMATIC 1-2IN

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT293-341
  • Mfr. Model # 293-341
  • UNSPSC # 41111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.32 lbs
Suggested Replacement Product
MDC MICROMETER,25-50MM,1-2IN

Price: NA

Technical Specs

  • Features Ratchet Stop, Certificate of Calibration, IP65 Waterproof, Pushbutton Controls, Preset Capability, Inch/Millimeter Conversion of Displayed Reading, Vernier Scale on Thimble
  • Includes Battery, Standard, Key Spanner, Fitted Carrying Case
  • Item Electronic Digital Micrometer
  • Resolution 0.00005"/0.001 mm
  • Spindle Flat
  • SPC Output No
  • Range 1 - 2"/25 - 50 mm
  • Anvil Flat
  • Thimble Ratchet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list