Skip Content
Discontinued with Replacement
MICROMETER DIGIMATIC 1-2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MICROMETER DIGIMATIC 1-2IN

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT293-331
  • Mfr. Model # 293-331
  • UNSPSC # 41111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs
Suggested Replacement Product
MDC MICROMETER,25-50MM,1-2IN

Price: NA

Product Details

Rotating spindle type. IP65 coolant proof. Carbide tipped measuring faces. Ratchet stop constant force device (MTT293-335/MTT293-336 have friction thimbles). Extra large LCD readout.

Technical Specs

  • Features Waterproof
  • Includes Battery, Key Spanner and Fitted Carrying Case
  • Item Electronic Digital Micrometer
  • Range 1 - 2"/25.4 - 50.8 mm
  • Spindle Flat
  • SPC Output Yes
  • Thimble Ratchet
  • Anvil Flat
  • Resolution 0.00005"/0.001mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list