Skip Content
Discontinued with Replacement
MICROMETER,DIG 1-2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MICROMETER,DIG 1-2IN

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT422-331
  • Mfr. Model # 422-331
  • UNSPSC # 41111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs
Suggested Replacement Product
BLADE MICROMETER,1-2",CARBIDE,IP54

Price: NA

Product Details

The anvil and the spindle have a blade for measuring the groove diameter of shafts, keyways and other hard to reach areas. Friction thimble stop for constant force. With SPC output. Non-rotating spindle type.

Technical Specs

  • Features Ratchet Stop, Origin-Set, Zero-Setting, Data Hold, Data Output, Inch/mm Conversion
  • Item Electronic Digital Micrometer
  • Includes Battery, Standard, Fitted Carrying Case
  • SPC Output Yes
  • Spindle 0.030" Blade
  • Thimble Ratchet
  • Anvil 0.030" Blade
  • Operation Electronic Digital
  • Range 1 - 2"/25 - 50mm
  • Resolution 0.00005"/0.001mm
  • Lock Nut Type Lever
  • Certification Certificate of Inspection
  • Anvil Material Hardened Steel
  • Spindle Material Hardened Steel
  • Spindle Size 0.030"
  • Anvil Size 0.030"
  • Rotating Spindle (Yes/No) No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list