Discontinued with Replacement
MICROMETER,DIG 0-1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MICROMETER,DIG 0-1IN

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT422-330
  • Mfr. Model # 422-330
  • UNSPSC # 41111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs
Suggested Replacement Product
BLADE MICROMETER,0-1",0.03" SPINDLE,IP54

Your Price: NA

Product Details

The anvil and the spindle have a blade for measuring the groove diameter of shafts, keyways and other hard to reach areas. Friction thimble stop for constant force. With SPC output. Non-rotating spindle type.

Technical Specs

  • Item Electronic Digital Micrometer
  • Features Ratchet Stop, Origin-Set, Zero-Setting, Data Hold, Data Output, Inch/mm Conversion
  • SPC Output Yes
  • Includes Battery, Fitted Carrying Case
  • Spindle 0.030" Blade
  • Anvil 0.030" Blade
  • Thimble Ratchet
  • Lock Nut Type Lever
  • Range 0 - 1"/0 - 25mm
  • Resolution 0.00005"/0.001mm
  • Operation Electronic Digital
  • Certification Certificate of Inspection
  • Anvil Material Hardened Steel
  • Spindle Size 0.030"
  • Spindle Material Hardened Steel
  • Rotating Spindle (Yes/No) No
  • Anvil Size 0.030"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list