Skip Content
Discontinued with Replacement
MICROMETER,DIG 0-1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MICROMETER,DIG 0-1IN

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT395-371
  • Mfr. Model # 395-371
  • UNSPSC # 41111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
SPHERICAL MICROMETER,0-1",CARBIDE,IP65

Price: NA

Technical Specs

  • Features Carbide Measuring Faces, Enamel Finish, Spindle Lock
  • Includes Key Spanner, Fitted Carrying Case, Battery
  • Item Round Anvil/Spindle Micrometer
  • Range 0 - 1"/0 - 25.4 mm
  • Resolution 0.00005"/0.001 mm
  • SPC Output Yes
  • Anvil Spherical
  • Spindle Spherical
  • Anvil Material Carbide
  • Thimble Ratchet
  • Operation Electronic Digital
  • Lock Nut Type Lever
  • IP Rating 65
  • Certification Certificate of Inspection
  • Spindle Material Carbide
  • Rotating Spindle (Yes/No) Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list