MICROMETER,DIG 0-1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

MICROMETER,DIG 0-1IN

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT395-364
  • Mfr. Model # 395-364
  • UNSPSC # 41111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Includes Battery, Fitted Carrying Case
  • Features Origin-Set, Zero-Setting, Data Hold, Data Output, Inch/mm Conversion
  • Item Tube Micrometer
  • Operation Electronic Digital
  • Range 0 to 1"/0 to 25mm
  • Resolution 0.00005"/0.001mm
  • Spindle Flat
  • SPC Output Yes
  • Lock Nut Type Lever
  • Anvil Cylindrical
  • Thimble Ratchet
  • IP Rating 65
  • Certification Certificate of Inspection
  • Anvil Material Carbide
  • Spindle Material Carbide
  • Rotating Spindle (Yes/No) Yes
  • Anvil Size 0.315"
  • Spindle Size 0.250"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list