Discontinued with Replacement
MICROMETER,DIG 0-1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MICROMETER,DIG 0-1IN

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT342-351
  • Mfr. Model # 342-351
  • UNSPSC # 41111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs
Suggested Replacement Product
POINT MICROMETER,0-1",15 DEG ANGLE,IP65

Your Price: NA

Product Details

Pointed spindle and anvil for measuring the web thickness of drills, small grooves, keyways and other hard to reach dimensions. Digital model with SPC output, IP65 water/dust protection (MTT342-351 and MTT342-361). Mechanical counter (MTT112-237).

Technical Specs

  • Item Digital Point Micrometer
  • SPC Output Yes
  • Includes Key Spanner, Fitted Carrying Case, Battery
  • Spindle 15 Degrees
  • Features Carbide Measuring Faces, Enamel Finish, Spindle Lock
  • Lock Nut Type -
  • Anvil 15 Degrees
  • Thimble Ratchet
  • Anvil Material Carbide
  • Operation Electronic Digital
  • Range 0 - 1"/0 - 25mm
  • Resolution 0.00005"/0.001mm
  • IP Rating 65
  • Certification Certificate of Inspection
  • Rotating Spindle (Yes/No) Yes
  • Spindle Material Carbide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list