Skip Content
Discontinued with Replacement
MICROMETER DIG 0-1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MICROMETER DIG 0-1IN

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT323-350
  • Mfr. Model # 323-350
  • UNSPSC # 41111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.97 lbs
Suggested Replacement Product
MICROMETER,DISC,0" - 1",SPC,CARBIDE

Price: NA

Product Details

Digital disc micrometer. Range 0 - 1 inches (0 - 25.4 mm). Resolution 0.00005 inches/0.01 mm. Features SPC output and ratchet stop with constant force.

Technical Specs

  • Features Enamel Finish
  • Item Disc Micrometer
  • Includes Key Spanner, Fitted Carrying Case, Battery
  • Operation Electronic Digital
  • Resolution 0.00005"/0.001mm
  • Range 0 to 1"/0 to 25mm
  • SPC Output Yes
  • Spindle Disk
  • Anvil Disk
  • Lock Nut Type Lever
  • IP Rating 65
  • Certification Certificate of Inspection
  • Anvil Material Steel
  • Spindle Material Steel
  • Rotating Spindle (Yes/No) Yes
  • Anvil Size 0.79"
  • Thimble Ratchet
  • Spindle Size 0.79"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list