Skip Content
Discontinued with Replacement
MICROMETER DEPTH SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MICROMETER DEPTH SET

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT329-350-10
  • Mfr. Model # 329-350-10
  • UNSPSC # 41111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.65 lbs
Suggested Replacement Product
MICROMETER DEPTH SET

Price: NA

Technical Specs

  • Includes Battery, Key Spanner, Fitted Carrying Case
  • Features Pushbutton Controls, Zero Set Capability, Data Hold, Data Out, Inch/Millimeter Conversion of Displayed Reading
  • Item Electronic Depth Micrometer
  • Number of Gauges 1
  • Number of Measuring Rods 6
  • Range 0 - 6"/0 - 150 mm
  • SPC Output Yes
  • Resolution 0.00005"/0.001 mm
  • Lock Nut Type Selector Knob
  • Thimble Ratchet
  • Base Length 4"
  • Rod Dia. 0.157"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list