Skip Content
MICROMETER DEPTH 0-6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MICROMETER DEPTH 0-6IN

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT129-132
  • Mfr. Model # 129-132
  • UNSPSC # 41111601
  • CATALOGUE PAGE # 671
  • Shipping Weight 1.65 lbs

Product Details

Depth micrometer with 6 interchangeable rods has a ratchet stop for consistent and repetitive measurements. Interchangeable rod diameter 0.157 inches, with lapped measured end. Rod length can be adjusted with two supplied wrenches.

Technical Specs

  • Item Depth Micrometer
  • Number of Measuring Rods 6
  • Rod Dia. 4mm
  • Number of Gauges 1
  • Base Length 4"
  • Features 4mm Interchangeable Rods with Lapped Measuring End Provide a Wide Measuring Range, Rod Length can be Adjusted in 1" or 25mm Increments
  • Includes Ratchet Stop for Constant Force, Measuring Rod Clamp, Plastic Case
  • Resolution 0.001"/0.01mm
  • Range 0" -6"
  • Spindle Flat
  • Lock Nut Type Rod Clamp
  • Anvil Flat
  • Thimble Ratchet
  • Spindle Material Hardened Steel
  • Anvil Material Hardened Steel
  • Base Style Full
  • Rotating Spindle (Yes/No) Yes
  • Rod Type Interchangeable
  • SPC Output No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list