Skip Content
Discontinued with Replacement
MICROMETER CPM 30-1IN DM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MICROMETER CPM 30-1IN DM

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT342-361
  • Mfr. Model # 342-361
  • UNSPSC # 41111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs
Suggested Replacement Product
POINT MICROMETER,0-1",30 DEG ANGLE,IP65

Price: NA

Product Details

Pointed spindle and anvil for measuring the web thickness of drills, small grooves, keyways and other hard to reach dimensions. Digital model with SPC output, IP65 water/dust protection (MTT342-351 and MTT342-361). Mechanical counter (MTT112-237).

Technical Specs

  • Features Carbide Measuring Faces, Enamel Finish, Spindle Lock
  • Includes Key Spanner, Fitted Carrying Case, Battery
  • Item Digital Point Micrometer
  • SPC Output Yes
  • Thimble Ratchet
  • Spindle 30 Degrees
  • Anvil 30 Degrees
  • Lock Nut Type -
  • Operation Electronic Digital
  • Range 0 - 1"/0 - 25.4mm
  • Resolution 0.00005"/0.001mm
  • IP Rating 65
  • Anvil Material Carbide
  • Spindle Material Carbide
  • Rotating Spindle (Yes/No) Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list