MICROMETER 5-6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MICROMETER 5-6IN

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT103-220
  • Mfr. Model # 103-220
  • UNSPSC # 41111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.12 lbs

Technical Specs

  • Includes Fitted Carrying Case
  • Item Outside Micrometer
  • Spindle Flat
  • Anvil Carbide, Flat
  • Thimble Ratchet
  • Range 5 - 6"
  • Resolution 0.0001"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list