Skip Content
MICROMETER 4-40IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MICROMETER 4-40IN

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT139-202
  • Mfr. Model # 139-202
  • UNSPSC # 41111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.45 lbs

Technical Specs

  • Features Able to Measure Wide Range of Bores Using Different Pipes and Micrometer Head
  • Includes Fitted Wooden Case
  • Item Tubular Inside Micrometer
  • Number of Measuring Rods 10
  • Rod Type Tubular
  • Range 4 - 40"
  • Resolution 0.001"
  • Anvil Curved
  • SPC Output No
  • Thimble Plain
  • Anvil Material Hardened Steel
  • Movement of Screw 1"
  • Rotating Spindle (Yes/No) No
  • Spindle Material Hardened Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list