Discontinued with Replacement
MICROMETER 2-3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MICROMETER 2-3IN

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT293-346
  • Mfr. Model # 293-346
  • UNSPSC # 41111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.95 lbs
Suggested Replacement Product
MDC MICROMETER,50-75MM,2-3IN

Your Price: NA

Technical Specs

  • Includes Fitted Plastic Case
  • Features IP65
  • Item Digimatic Micrometer
  • Range 2-3"/50.876.2 mm
  • Resolution 0.00005"/0.001 mm
  • SPC Output No
  • Spindle Flat
  • Anvil Flat Carbide Tipped
  • Thimble Ratchet
  • Long Form Calibration Certificate No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list