MICROMETER 2-3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MICROMETER 2-3IN

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT122-127
  • Mfr. Model # 122-127
  • UNSPSC # 41111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Includes Mic Standard, Key Spanner, Fitted Carrying Case
  • Features Enamel Finish, Spindle Lock
  • Item Blade Micrometer
  • Spindle 0.030" Steel Blade
  • Range 2 - 3"
  • Anvil 0.030" Steel
  • Thimble Ratchet
  • Anvil Material Steel
  • Operation Vernier
  • Resolution 0.0001"
  • Lock Nut Type Lever
  • SPC Output Yes
  • Certification Certificate of Inspection
  • Spindle Size 0.030"
  • Spindle Material Steel
  • Rotating Spindle (Yes/No) No
  • Anvil Size 0.030"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list