MICROMETER 1-2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MICROMETER 1-2IN

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT193-212
  • Mfr. Model # 193-212
  • UNSPSC # 41111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.91 lbs

Technical Specs

  • Spindle Flat
  • Anvil Carbide, Flat
  • Includes A Standard to Monitor Instrument Settings
  • Thimble Friction
  • Item Digital Outside Micrometer
  • Features Mechanical Digit Counter with 0.01mm or .001" Reading for Quick and Error-Free Reading, with a Standard Bar Except for 0-25mm / 0 -1" Model
  • Range 1" - 2"
  • Resolution 0.0001"
  • Lock Nut Type Clamp
  • Spindle Material Carbide Tip
  • Anvil Material Carbide
  • Rotating Spindle (Yes/No) Yes
  • SPC Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list