Skip Content
MICROMETER 1-2IN/25-50MM NO SPC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MICROMETER 1-2IN/25-50MM NO SPC

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT293-186
  • Mfr. Model # 293-186
  • UNSPSC # 41111601
  • CATALOGUE PAGE # 670
  • Shipping Weight 1.3 lbs

Product Details

Faster measurement is achieved by using a coarser thread which feeds the spindle by 2 mm per resolution instead of the regular 0.5 mm. Function lock feature prevents the origin point being moved by mistake. IP65 protection against dust, dirt and water.

Technical Specs

  • Range 1 - 2"/25.4 - 50.8 mm
  • Item No SPC Output
  • Resolution 0.00005"/0.001 mm
  • Includes Battery, Key Spanner, Fitted Carrying Case
  • Features Certificate of Inspection, IP65 Waterproof, Pushbutton Controls, Origin Set, Zero Set, Function Lock, Auto Power On/Off Inch/Millimeter Conversion of Displayed Reading
  • Anvil Flat
  • Spindle Flat
  • SPC Output No
  • Thimble Ratchet

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list