MICROMETER .093-1  3 FLUTES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MICROMETER .093-1 3 FLUTES

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT114-202
  • Mfr. Model # 114-202
  • UNSPSC # 41111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Features Carbide Measuring Faces, Enamel Finish, Spindle Lock
  • Item V-Anvil Micrometer
  • Includes Mic Standard, Key Spanner, Fitted Carrying Case
  • Range 0.09 - 1
  • Anvil V-Anvil
  • Thimble Ratchet
  • Spindle Conical
  • Resolution 0.0001
  • Anvil Material Carbide
  • Operation Vernier
  • SPC Output Yes
  • Lock Nut Type Lever
  • Certification Certificate of Inspection
  • Spindle Size 0.059"
  • Spindle Material Carbide
  • Anvil Size 0.315"
  • Rotating Spindle (Yes/No) Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list