MICROMETER-.001 GRAD 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MICROMETER-.001 GRAD 1IN

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA436.1RL1
  • Mfr. Model # 436.1RL1
  • UNSPSC # 41111601
  • CATALOGUE PAGE # 667
  • Shipping Weight 0.5 lbs

Product Details

Outside micrometer is an advanced sleeve design with staggered lines and distinct figures for precise and easy readability. Combination ratchet and speeder for uniform pressure and quicker adjustment. Rigid one-piece steel frame ribbed for extra strength.

Technical Specs

  • Features The Most Popular Precision Micrometers Used by Skilled Workmen Worldwide, Accurate, Rugged, and Easy to Use, Starrett Satin Chrome Finish - No Glare - Resists Rust, Advanced Sleeve Design With Staggered Lines and Distinct Figures for Precise and Easy Readability, Balanced Frame and Thimble Design Ensure Easy Handling, Gracefully Designed Tapered Frame for Use in Narrow Slots and Tight Places, Quick and Easy Adjustment, Micro-Lapped Measuring Faces
  • Item Outside Micrometer
  • Range 0 - 1"
  • Spindle Flat
  • Anvil Flat
  • Lock Nut Type Knurled Ring Type
  • Thimble Ratchet
  • Anvil Material Carbide
  • Spindle Material Steel
  • Long Form Calibration Certificate No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list