Skip Content
Discontinued with Replacement
MICROMETER 0-4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MICROMETER 0-4IN

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT293-961
  • Mfr. Model # 293-961
  • UNSPSC # 41111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.95 lbs
Suggested Replacement Product
MDC MICROMETER,0-25MM,0-1IN

Price: NA

Technical Specs

  • Item Micrometer Set, IP65
  • Micrometers Included 1", 2", 3", 4"
  • Includes 3 Standards, Spanner Wrenches, Carbide Faces, Positive Locking Clamp, Fitted Case
  • Range 0 - 4"/0 - 100 mm
  • Resolution 0.00005"
  • SPC Output Yes
  • Thimble Ratchet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list