Skip Content
MICROMETER 0-2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MICROMETER 0-2IN

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA2ARL
  • Mfr. Model # 2ARL
  • UNSPSC # 41111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Outside Micrometer
  • Includes Spanner Wrench, 1" Gage Block
  • Spindle Flat
  • SPC Output No
  • Anvil Flat
  • Thimble Ratchet
  • Lock Nut Type Lock Nut
  • Range 0 - 2"
  • Resolution 0.001"
  • Long Form Calibration Certificate No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list