Skip Content
Discontinued with Replacement
MICROMETER 0-25MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MICROMETER 0-25MM

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT293-240
  • Mfr. Model # 293-240
  • UNSPSC # 41111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
MICROMETER,DIGITAL,OUTSIDE,0-25MM

Price: NA

Technical Specs

  • Features IP65 Waterproof
  • Item Electronic Digital Outside Micrometer
  • Range 0 - 25 mm
  • Anvil Flat
  • SPC Output No
  • Spindle Flat
  • Includes Fitted Case, Battery, Spanner
  • Thimble Ratchet
  • Lock Nut Type Lever
  • Resolution 0.001mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list