Skip Content
MICROMETER 0-25MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MICROMETER 0-25MM

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT293-230
  • Mfr. Model # 293-230
  • UNSPSC # 41111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Features IP65 Waterproof
  • Includes Fitted Case, Battery, Spanner
  • Item Electronic Digital Outside Micrometer
  • Range 0 - 25 mm
  • SPC Output Yes
  • Anvil Flat
  • Thimble Ratchet
  • Spindle Flat
  • Lock Nut Type Lever
  • Resolution 0.001mm
  • Long Form Calibration Certificate No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list