Skip Content
MICROMETER 0-25MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MICROMETER 0-25MM

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT223-101
  • Mfr. Model # 223-101
  • UNSPSC # 41111601
  • CATALOGUE PAGE # 669
  • Shipping Weight 0.78 lbs

Product Details

Digital disc micrometer measures the root tangent of spur gears and helical gears. Features inclde an extra large LCD readout, origin setting, zero setting, and auto-sleep.

Technical Specs

  • Range 0 - 25 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list