Skip Content
MICROMETER 0-25MM RANGE 0.001MM GRA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MICROMETER 0-25MM RANGE 0.001MM GRA

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STAV230MXRL
  • Mfr. Model # V230MXRL
  • UNSPSC # 41111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Includes Spanner
  • Features Combination Ratchet And Speeder For Uniform Pressure And Quicker Adjustment
  • Item Outside Micrometer
  • SPC Output No
  • Spindle Flat
  • Anvil Flat
  • Lock Nut Type Ring
  • Thimble Ratchet
  • Resolution 0.001"/0.001mm
  • Range 0 - 1"/0 - 25mm
  • Long Form Calibration Certificate No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list