Skip Content
MICROMETER 0-1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MICROMETER 0-1IN

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT115-313
  • Mfr. Model # 115-313
  • UNSPSC # 41111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Features Carbide Spindle Face, Enamel Finish, Spindle Lock
  • Includes Key Spanner, Fitted Carrying Case
  • Item Tube Micrometer
  • Range 0 - 1"
  • Resolution 0.0001
  • Spindle Flat
  • Anvil Spherical
  • Thimble Ratchet
  • Anvil Material Carbide
  • Operation Vernier
  • SPC Output No
  • Lock Nut Type Lever
  • Spindle Material Carbide
  • Spindle Size 0.250"
  • Rotating Spindle (Yes/No) Yes
  • Anvil Size 0.185"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list