Skip Content
MICROMETER 0-1IN RANGE .0001IN GRAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MICROMETER 0-1IN RANGE .0001IN GRAD

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STAT230XFL
  • Mfr. Model # T230XFL
  • UNSPSC # 41111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Includes -
  • Features -
  • Item Outside Micrometer
  • SPC Output -
  • Spindle Flat
  • Anvil Flat
  • Thimble Friction
  • Lock Nut Type Ring
  • Long Form Calibration Certificate No
  • Range 0 - 1"
  • Resolution 0.0001"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list