Skip Content
MICROLITE RADIAL SEAL AIR ELEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MICROLITE RADIAL SEAL AIR ELEM

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNRS4775
  • Mfr. Model # RS4775
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.45 lbs

Technical Specs

  • Includes -
  • Item Air Filter
  • Height 15"
  • Length 15"
  • Outside Dia. 9-21/32"
  • Description/Special Features Air Element
  • Width 9-21/32"
  • Air Filter Design Element Only, Radial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list