MICROLITE PRIMARY FUEL/WATER S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MICROLITE PRIMARY FUEL/WATER S

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNBF7785D
  • Mfr. Model # BF7785D
  • UNSPSC # 40161513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Height 7-5/8"
  • Includes Drain, Grommet Attached
  • Length 7-5/8"
  • Item Fuel Filter
  • Outside Dia. 3-9/32"
  • Width 3-9/32"
  • Description/Special Features Primary Fuel/Water Separator Element with Drain
  • Air Filter Design Spin-On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list