Skip Content
MICROLITE OVAL AIR ELEMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MICROLITE OVAL AIR ELEMENT

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNPA4935
  • Mfr. Model # PA4935
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.413 lbs

Technical Specs

  • Includes -
  • Item Air Filter
  • Height 2-7/16"
  • Length 2-7/16"
  • Outside Dia. 5-1/16" to 6"
  • Air Filter Design Element Only, Oval
  • Width 5-1/16" to 6"
  • Description/Special Features Oval Air Element

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list