Skip Content
MICROLITE LUBE SPIN-ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MICROLITE LUBE SPIN-ON

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNB7276
  • Mfr. Model # B7276
  • UNSPSC # 40161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.592 lbs

Technical Specs

  • Height 2-5/16"
  • Includes Anti-Drain Back Valve, By-Pass Valve, (1) I. Gasket
  • Item Oil Filter
  • Length 2-5/16"
  • Width 3"
  • Outside Dia. 3"
  • Description/Special Features Lube Spin-on
  • Air Filter Design Spin-On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list