MICROLITE LUBE ELEMENT W/BAIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MICROLITE LUBE ELEMENT W/BAIL

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNP7269
  • Mfr. Model # P7269
  • UNSPSC # 40161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.508 lbs

Technical Specs

  • Item Lube Filter
  • Height 10-3/16"
  • Includes O. Ring (2) Included, (1) Copper O-Ring
  • Length 5-3/16"
  • Outside Dia. 3-7/32"
  • Description/Special Features Lube Element with Bail H and le
  • Width 4-3/16"
  • Air Filter Design Element Only, Radial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list