MICROLITE FUEL/WATER SEPARATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MICROLITE FUEL/WATER SEPARATOR

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNBF1353SPS
  • Mfr. Model # BF1353SPS
  • UNSPSC # 40161513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.917 lbs

Technical Specs

  • Height 11-11/16"
  • Item Fuel Filter
  • Length 11-11/16"
  • Outside Dia. 4-1/4"
  • Includes Drain, Integral Post Seal, Sensor Port Thread: M14 x 2.0, G395 I. Gasket
  • Width 4-1/4"
  • Description/Special Features Fuel/Water Separator Spin-on with Drain, Sensor Port and Sensor
  • Air Filter Design Spin-On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list