MICROGUARD MP,WHITE,OPEN,XL,PK 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MICROGUARD MP,WHITE,OPEN,XL,PK 2

ENVIROGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XMH9
  • Mfr. Model # 6XMH9
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.66 lbs

Technical Specs

  • Features Elastic Wrists and Open Ankles
  • Colour White
  • Material MicroGuard MP(R)
  • Item Disposable Coveralls
  • Seam Style Serged
  • Standards ANSI/ISEA 101-1996, R2008
  • Closure Type Zipper
  • Fabric Weight 2.1 oz.
  • Fits Chest Size 42"
  • Inseam 30"
  • Cuff Style Elastic
  • Ankle Style Open
  • Colour Family Whites

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list