Skip Content
MICROGUARD MP,HOOD,ELASTIC,3XL,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MICROGUARD MP,HOOD,ELASTIC,3XL,P

ENVIROGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XMK3
  • Mfr. Model # 6XMK3
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.25 lbs

Technical Specs

  • Colour White
  • Features Elastic Wrists and Ankles
  • Material MicroGuard MP(R)
  • Size 3X-Large
  • Item Hooded Disposable Coveralls
  • Seam Style Serged
  • Standards ANSI/ISEA 101-1996, R2008
  • Closure Type Zipper
  • Inseam 32"
  • Fabric Weight 2.1 oz.
  • Cuff Style Elastic
  • Fits Chest Size 45"
  • Ankle Style Elastic
  • Color Family Whites

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list