Skip Content
MICROFIBRE PM LATEX KNUCK BAR HIVIZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MICROFIBRE PM LATEX KNUCK BAR HIVIZ

WATSON GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WAT1033X
  • Mfr. Model # 1033X
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Application General Purpose/Recreation
  • Colour Black/Orange
  • Item Glove
  • Size X-Large
  • Palm Material Microfibre
  • Cuff Slip-On
  • Thumb Style Wing
  • Back Material Spandex
  • Knuckle Padding Material Rubber
  • Stitching Material Cotton
  • Sub-Category Performance Gloves
  • Finger Style Full

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list