Skip Content
MICROFIBRE PM EVA KNUCKLE BAR HIVIZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MICROFIBRE PM EVA KNUCKLE BAR HIVIZ

WATSON GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WAT1012L
  • Mfr. Model # 1012L
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Application General Purpose/Recreation
  • Colour Black/Orange
  • Size Large
  • Item Glove
  • Cuff Neoprene
  • Palm Material Microfibre
  • Back Material Spandex/Mesh
  • Thumb Style Wing
  • Knuckle Padding Material EVA
  • Stitching Material Cotton
  • Sub-Category Performance Gloves
  • Finger Style Full
  • Palm Construction Padded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list