MICROFIBRE PM EVA KNUCKLE BAR HIVIZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MICROFIBRE PM EVA KNUCKLE BAR HIVIZ

WATSON GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WAT1010XX
  • Mfr. Model # 1010XX
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Application General Purpose/Recreation
  • Colour Black/Orange
  • Item Glove
  • Size 2X-Large
  • Cuff Neoprene, Slip-On
  • Palm Material Microfibre
  • Thumb Style Wing
  • Back Material Spandex/Mesh
  • Stitching Material Cotton
  • Knuckle Padding Material EVA
  • Sub-Category Performance Gloves
  • Finger Style Full

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list