Skip Content
MICROFIBRE PLM SPANDEX BACK HI VIZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MICROFIBRE PLM SPANDEX BACK HI VIZ

WATSON GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WAT1098L
  • Mfr. Model # 1098L
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Size Large
  • Application General Purpose/Recreation
  • Colour Black/Orange
  • Cuff Slip-On
  • Item Glove
  • Back Material Mesh
  • Thumb Style Wing
  • Palm Material Microfibre
  • Knuckle Padding Material Neoprene
  • Stitching Material Cotton
  • Sub-Category Performance Gloves
  • Finger Style Full

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list