MICROFIBRE PLM SPANDEX BACK HI VIZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MICROFIBRE PLM SPANDEX BACK HI VIZ

WATSON GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WAT1095X
  • Mfr. Model # 1095X
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Colour Black/Orange
  • Item Glove
  • Size X-Large
  • Application General Purpose/Recreation
  • Cuff Slip-On
  • Palm Material Microfibre
  • Thumb Style Wing
  • Back Material Spandex
  • Stitching Material Cotton
  • Sub-Category Performance Gloves
  • Knuckle Padding Material Spandex
  • Finger Style Full

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list