Skip Content
MICROFIBRE PLM SPANDEX BACK HI VIZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MICROFIBRE PLM SPANDEX BACK HI VIZ

WATSON GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WAT1095L
  • Mfr. Model # 1095L
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Application General Purpose/Recreation
  • Size Large
  • Colour Black/Orange
  • Item Glove
  • Palm Material Microfibre
  • Cuff Slip-On
  • Back Material Spandex
  • Thumb Style Wing
  • Finger Style Full
  • Stitching Material Cotton
  • Sub-Category Performance Gloves
  • Knuckle Padding Material Spandex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list