Skip Content
MICROFIBER WASH SPONGE MSH SIDE BLU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MICROFIBER WASH SPONGE MSH SIDE BLU

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF2ZPE3
  • Mfr. Model # 2ZPE3
  • UNSPSC # 47131502
  • CATALOGUE PAGE # 3186
  • Shipping Weight 0.15 lbs

Product Details

Microfiber sponge lifts and holds dust, dirt, and grease with 90,000 fibers PSI. Machine washable. Soft material leaves a streak free finish. Microfiber wash sponge with scrubbing mesh side. Size: 9 x 4-1/2 inches. Blue colour.

Technical Specs

  • Item Sponge
  • Length 9"
  • Material Microfiber
  • Thickness 4/5"
  • Width 4-1/2"
  • Used On General Purpose
  • Abrasive No
  • Application Automotive
  • Colour Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list