Skip Content
MICROFIBER WASH PAD WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MICROFIBER WASH PAD WHITE

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF2ZPE2
  • Mfr. Model # 2ZPE2
  • UNSPSC # 47131502
  • CATALOGUE PAGE # 3186
  • Shipping Weight 0.25 lbs

Product Details

Microfiber wash pad has a large 9 inch diameter and has an elastic band to hold pad to hand securely.

Technical Specs

  • Item Wash Pad
  • Material Microfiber
  • Length 9"
  • Width 9"
  • Thickness 4/5"
  • Abrasive No
  • Used On General Purpose
  • Application Automotive
  • Colour White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list