Skip Content
MICROFIBER SPONGE - CONTOURED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MICROFIBER SPONGE - CONTOURED

LIBMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LIB577
  • Mfr. Model # 577
  • UNSPSC # 47131603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.46 lbs

Technical Specs

  • Length 8-1/2"
  • Colour Brown
  • Item Sponge
  • Material Microfiber
  • Width 4"
  • Abrasive No
  • Application General Purpose
  • Used On General Purpose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list