Skip Content
MICROFIBER SPONGE BLUE PK 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MICROFIBER SPONGE BLUE PK 2

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ3RAK3
  • Mfr. Model # 3RAK3
  • UNSPSC # 47131603
  • CATALOGUE PAGE # 1681
  • Shipping Weight 1.0 lbs

Product Details

Microfiber sponge. Size 5 in. x 3 in. x 2 in. Colour: Blue. Sponge is covered with microfiber for lint and streak-free cleaning.

Technical Specs

  • Colour Blue
  • Item Sponge
  • Material Microfiber
  • Length 5"
  • Width 3"
  • Thickness 2"
  • Abrasive No
  • Used On General Purpose
  • Application General Purpose
  • Chemical Resistant No
  • Mildew Resistant No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list