Skip Content
MICROFIBER SCRUBBING CLOTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MICROFIBER SCRUBBING CLOTH

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ3ZNE3
  • Mfr. Model # 3ZNE3
  • UNSPSC # 47131502
  • CATALOGUE PAGE # 1680
  • Shipping Weight 0.06 lbs

Technical Specs

  • Colour Orange
  • Item Antibacterial Microfiber Cloth
  • Material Microfiber
  • Size 16" x 16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list